Skip to content Skip to navigation menu
Vickers by Danfoss02-346202

02-346202

Vickers PVM Series Industrial Axial Piston Pump
Item #102053644
  • PVM131 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1.48 in 17T Splined Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 57 gpm @ 1800 rpm
  • Side Ported
  • 2 1/2 in 4-Bolt Flg/Code 61 Inlet
  • 1 1/4 in 4-Bolt Flg/Code 62 Outlet
  • Pressure & Flow Comp w/Plugged Orifice
+ Show More + Show Less
Vickers by Danfoss02-346202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM131 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1.48 in 17T Splined Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 57 gpm @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Tube forming and bending
  • Blow molding machines
  • Metal die casters
  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Model No. PVM131ER12GS02AAC28110000A0A
Valve Plate Electric Motor Speeds
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Control Type Pressure & Flow Compensator w/Plugged Orifice
Rotation Right Hand (CW)
Shaft Dia. 1.48 in
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Paint Standard Blue Paint
Shaft Type 17 Tooth Splined
HP @ 1,800 rpm [Max] 152 hp
Spline Description 12/24
Pump Type Open Circuit Axial
Manufacturer Part No. PVM131ER12GS02AAC28110000A0A
Shaft Description SAE C-C
Auxiliary Mounting Pad Single Pump, Non-Thru-Drive
Series PVM131
Pressure Compensator Setting 280 Bar
Shaft Length 54 mm
Bolt Circle Dia. 6 3/8 in
RPM [Max] 1800 rpm
Displacement (in³/rev) 8
Flow Compensator Setting 11 Bar
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Flow @ RPM 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm
Port Location Side Port
Mounting Flange SAE C, 4 Bolt
Pilot Diameter 5 in
Seal Material Buna-N
Shaft Details 17T-12/24
Port Type Flange Ports
Key N/A
Operating Pressure [Max] 5000 psi
Origin Axial Piston Pumps
Weight 145.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison