Skip to content Skip to navigation menu
Vickers by Danfoss02-347340

02-347340

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102099373
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers by Danfoss02-347340
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Displacement (in³/rev) 0.643
Outlet Port SAE-12
Manufacturer Part No. PVQ10-A2R-SE3S-20-CM7D-12
Control Type Low Pressure Compensator
Pressure [Max] 3000 psi
Rotation Right Hand (CW)
Pressure Adjustment [Min] 350 psi
Inlet Port SAE-12
Special Design Option Adjustable Maximum Displacement Stop
Shaft Type 9 Tooth Splined
Mounting Flange SAE A, 2 Bolt
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Series PVQ10
Mounting Flange Mount
Shaft Style Single Shaft
Shaft Dia. 0.625 in
GPM @ Speed 4.75 gpm @ 1750 rpm
Pressure Adjustment [Max] 1500 psi
Origin Piston Pumps
Model No. PVQ10-A2R-SE3S-20-CM7D-12
Port Location Rear Port
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison