For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Outlet Port
1 in 4-Bolt Flange/Code 61
Torque Setting
522-638 psi
Paint
N/A
Special Features
No Case to Inlet Check
Shaft Type
14 Tooth Splined
Pressure Compensator Setting
3,568-3,684 psi
Inlet Port
2 in 4-Bolt Flange/Code 61
Shaft Dia.
N/A
Displacement (in³/rev)
4.5
Seal Material
Viton
Port Type
Flange
Shaft Length
1.89 in
Origin
Piston Pumps
Case Drain
#8 SAE O-Ring Port - Bottom (Top Plugged)
Series
PVH
GPM @ Speed
33 gpm @ 1800 rpm
Key
N/A
Control Special Features
None
Mounting Flange
SAE C, 4 Bolt
Pump Type
Variable Displacement Open Circuit
Maximum Displacement Adjustment
Standard Displacement
Rotation
Right Hand (CW)
Port Location
Side Port
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Shaft Description
14 Tooth Splined
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back