Skip to content Skip to navigation menu
Vickers by Danfoss02-347528

02-347528

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102050741
  • Series PVQ20 Piston Pump
  • Left Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-347528
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Left Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange Mount
Pressure Adjustment [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Control Type Pressure Compensator
Port Location Rear Port
Series PVQ20
Seal Material Buna-N
GPM @ Speed 9.5 gpm @ 1750 rpm
Pressure [Max] 3000 psi
Manufacturer Part No. PVQ20 B2L SE3S 21 C21 12
Pressure Adjustment [Min] 350 psi
Design No. 21
Displacement (in³/rev) 1.29
Mounting Flange SAE B, 2 Bolt
Shaft Style Single Shaft
Port Type SAE
Inlet Port SAE-20
Outlet Port SAE-20
Case Drain SAE-8
Model No. PVQ20 B2L SE3S 21 C21 12
Origin Piston Pumps
Shaft Type 13 Tooth Splined
Shaft Dia. 0.875 in
Rotation Left Hand (CCW)
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison