- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 5/8 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Manufacturer Part No. | PVM018ER01AS05AAB28110000A0A |
| Operating Pressure [Max] | 5000 psi |
| Valve Plate | Electric Motor Speeds |
| Rotation | Right Hand (CW) |
| Pressure Compensator Setting | 280 Bar |
| Bolt Circle Dia. | 4 3/16 in |
| Spline Description | N/A |
| Mounting Flange | SAE A, 2 Bolt |
| Outlet Port | G3/4 |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Inlet Port | G1 1/4 |
| Paint | Standard Blue Paint |
| Origin | Axial Piston Pumps |
| HP @ 1,800 rpm [Max] | 22 hp |
| Shaft Length | 0.94 in |
| Seal Material | Buna-N |
| Series | PVM018 |
| RPM [Max] | 1800 rpm |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Displacement (in³/rev) | 1.1 |
| Shaft Dia. | 0.625 in |
| Flow Compensator Setting | 11 Bar |
| Port Type | BSPP Tube Ports |
| Shaft Description | SAE A |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Shaft Type | Straight Keyed |
| Pump Type | Open Circuit Axial |
| Port Location | Side Port |
| Pilot Diameter | 3.25 in |
| Key | 5/32 in |
| Model No. | PVM018ER01AS05AAB28110000A0A |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Weight | 33.0 LB |

