For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Mounting Flange
SAE C, 4 Bolt
Displacement (in³/rev)
6
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Seal Material
Viton
Torque Setting
522-638 psi
Outlet Port
1 in 4-Bolt Flange/Code 61
Special Features
No Case to Inlet Check
Series
PVH
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Shaft Description
14 Tooth Splined
Maximum Displacement Adjustment
Standard Displacement
Rotation
Right Hand (CW)
Pressure Compensator Setting
3,568-3,684 psi
Shaft Length
1.89 in
Paint
N/A
Port Location
Side Port
Shaft Dia.
N/A
Origin
Piston Pumps
Shaft Type
14 Tooth Splined
GPM @ Speed
45 gpm @ 1800 rpm
Control Special Features
None
Key
N/A
Pump Type
Variable Displacement Open Circuit
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Port Type
Flange
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back