Skip to content Skip to navigation menu
Vickers by Danfoss02-348651

02-348651

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101943148
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers by Danfoss02-348651
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Manufacturer Part No. PVQ13-A2R-SE1S-20-CM7-12-S2
Series PVQ13
Shaft Style Single Shaft
Outlet Port SAE-12
Shaft Dia. 0.75 in
Control Type Low Pressure Compensator
Displacement (in³/rev) 0.843
Model No. PVQ13-A2R-SE1S-20-CM7-12-S2
Pressure Adjustment [Max] 1500 psi
Origin Piston Pumps
Mounting Flange SAE A, 2 Bolt
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Port Location Rear Port
Pressure [Max] 3000 psi
Pressure Adjustment [Min] 350 psi
Mounting Flange Mount
Rotation Right Hand (CW)
Special Design Option Shaft Up Mounting
Shaft Type Straight w/ Key
Inlet Port SAE-12
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison