- Servo Performance Proportional Directional Valve
- D05
- Directional Control
- 21.13 gal/min
- P Blocked, A & B to Tank
applications
- Sawmill setworks, machine tools, simulators, testing equipment, die casting, entertainment, injection molding, press brake
features
- Dual spool feedback for two-stage valves
- IP 65 and 67 enclosure
- Valve enable function
- D03 to D08 sizes and flows
- High precision control
- OBE plug and play
| NFPA Size | D05 |
| Valve Performance | Servo Performance |
| Operation | Solenoid Operated |
| Manufacturer Part No. | KBSDG4V 5 96L 80 PE7 H7 10 |
| Spool Type No. | 96L |
| Spool Metering Type | Meter-In & Meter-Out |
| Design No. | 10 |
| Electrical Connection | 7 Pin Connector w/ Plug |
| Series | KBSDG4V5 |
| Spool Flow Rate | 21.13 gal/min |
| Spool Type | P Blocked, A & B to Tank |
| Control Type | Directional |
| Model No. | KBSDG4V 5 96L 80 PE7 H7 10 |
| Electrical Command Signal | +/- 10V |
| T Port Pressure | 3000 psi |
| Mounting | Subplate Mounted |
| Integral Amplifier | Yes |
| Coil Rating | 24 VDC Amplifier Supply |
| Weight | 13.0 LB |

