- Pressure Control Valve
- Pressure Reducing Valve Type
- 51 to 1000 psi Pressure Adjustment Range
- Handknob Adjustment Type
| Interface | D03 |
| Pilot Control | Port A |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Adjuster Location | Port A End |
| Adjustment Type | Handknob |
| Gage Port | SAE-4 |
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Model No. | DGMX2-3-PAL-BH-S-40 |
| Gauge Port Thread Type | SAE |
| Manufacturer Part No. | DGMX2-3-PAL-BH-S-40 |
| Design No. | 40 |
| Port Control | Pressure Port |
| Weight | 3.3 LB |

