| Check Location | Port B |
| Interface | D03 |
| Decompression Feature | Yes |
| Cracking Pressure | 72 psi |
| Valve Type | Pilot Operated Check Valve |
| Design No. | 41 |
| Weight | 0.0 LB |
| Check Location | Port B |
| Interface | D03 |
| Decompression Feature | Yes |
| Cracking Pressure | 72 psi |
| Valve Type | Pilot Operated Check Valve |
| Design No. | 41 |
| Weight | 0.0 LB |