- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- Screw W/ Locknut Adjustment Type
- 30 gal/min Flow Rate
| Actuation Option | Proportional |
| Interface | D03 |
| Pressure [Max] | 4500 psi |
| Seal Material | Fluorocarbon |
| Adjustment | Yes |
| Model No. | DGMX3-3-PP-CW-S-40 |
| Gauge Port Thread Type | SAE |
| Body Material | Cast Iron |
| Performance | Standard Performance |
| Leakage | 196.645 cc/min |
| Valve Type | Pressure Reducing Valve |
| Adjustment Type | Screw w/ Locknut |
| No. of Stages | Single Stage |
| Weight | 0.0 LB |

