- Proportional Valve
- D08 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Operation | Solenoid/Pilot Operated |
| NFPA Size | D08 |
| Seal Material | Fluorocarbon |
| Fluid Cleanliness | 17/15/12 micron |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate Mounted |
| Temperature Range [Min] | -4 °F |
| Pressure Drop at Rated Flow | 145 |
| Electrical Connection | DIN 43650 |
| Build Type | Spring Centered |
| Pilot Pressure | 116 psi |
| Pilot/Drain | Internal Pilot/External Drain |
| No. of Stages | Two Stage |
| Manual Override | Plain Override |
| Body Material | Cast Iron |
| Control Type | Directional |
| Series | KDG5V8 |
| Tank Port Rating | 145 |
| Temperature Range [Max] | 158 °F |
| Spool Type | Reduced A & B Ports Pressure at Null |
| Spring Arrangement | C |
| Voltage & Frequency | 24 VDC |
| Model No. | KDG5V-8-33C330N-M-U-HA1-20 |
| Feedback Sensor | No |
| Weight | 0.0 LB |

