- Pressure Reducing Valve
- Pressure Reducing Valve Type
| Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
| Valve Mount Type | Subplate/Manifold Mounted |
| Model No. | XG-06-FF-DG-0A-M-X1-ER4-40-EN434 |
| Seal Material | Buna-N |
| Adjustment | Yes |
| Valve Type | Pressure Reducing |
| Adjustment Type | Knob |
| Temperature Range [Max] | 154.4 °F |
| Leakage | Standard |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Rating | 120 VAC - 60 Hz |
| Remote | No |
| Weight | 0.0 LB |

