- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | F6-CG-10-CEF-DGL-8C-20 |
| Port Size | 10 mm |
| Body Material | Cast Iron |
| Pressure [Max] | 3000 psi |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Actuation Option | Solenoid |
| Weight | 0.0 LB |

