- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port T Pressure Rating | 5000 psi |
| AC/DC | AC |
| Pilot Pressure Code | None |
| Response Type | Standard Response |
| Actuation Identification | Solenoid A, Solenoid B |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Electrical Connection | No Connector |
| Spool Code | 8 |
| Port Restrictor Plug Code | None |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| No. of Stages | Two Stage |
| Model No. | DG5V-8-S-8C-2-VM-U-B-10 |
| Reducer Module | No |
| Solenoid Energization Code | V |
| Temperature Range [Max] | 230 °F |
| Center Position | P to T, A & B Blocked |
| Coil Rating Code | B |
| Compatible Fluids | Petroleum Oil |
| Tank Port Rating | 5000 |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Body Material | Ductile Iron |
| Indicator Lights | No |
| Spool Spring Arrangement Code | C |
| Design No. | 10 |
| Coil Type Code | U |
| EN Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Manual Override | Plain Override |
| Pressure [Max] | 5000 psi |
| Manual Override Option Code | None |
| Operation | Pilot Operated |
| Solenoid | Double |
| Valve Type | Standard-Duty |
| Pilot/Drain | Internal Pilot/External Drain |
| Gauge Port | SAE-4 |
| Pressure Port Check Valve Code | None |
| Overrides | Plain Override Solenoid Ends |
| Gauge Ports Code | None |
| Spool Indicator Switch Code | None |
| Actuator Type | Solenoid |
| Housing Code | None |
| Crossover | All Ports Open, Restricted |
| Spool Control Modification Code | 2 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Mounting | Subplate/Manifold Mount |
| Surge Suppressor/Damper | None |
| Pilot Valve Type Code | S |
| Temperature Range [Min] | -40 °F |
| Leakage | Standard Performance |
| Function | 3-Position Spring Centered |
| Solenoid Indicator Lights Code | None |
| Electrical Options Code | None |
| Surge Suppressor/Damper Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Drain Code | None |
| Rated Flow [Max] | 175 gal/min |
| Response Type Code | None |
| Electrical Connector Code | None |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Mechanical Options Code | None |
| NFPA Size | D08 |
| Weight | 35.0 LB |

