- Proportional Valve
- D03 NFPA
- 12 VDC Voltage & Frequency
- Subplate Mounting
| Series | KDG4V3 |
| Operation | Solenoid Operated |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Mounting | Subplate Mounted |
| Model No. | KDG4V-3-33C20N-M-U-G7-60 |
| Rated Flow | 5.3 gal/min |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 12 VDC |
| NFPA Size | D03 |
| Solenoid | Double |
| Weight | 0.0 LB |

