- Servo Performance Proportional Directional Valve
- D05
- Directional Control
- 21.00 gal/min
- Symmetric
applications
- Sawmill setworks, machine tools, simulators, testing equipment, die casting, entertainment, injection molding, press brake
features
- High precision control
- OBE plug and play
- Dual spool feedback for two-stage valves
- IP 65 and 67 enclosure
- Valve enable function
- D03 to D08 sizes and flows
| NFPA Size | D05 |
| Electrical Connection | 7 Pin Connector w/ Plug |
| Spool Flow Rate | 21 gal/min |
| Spool Type No. | 33C**N |
| Manufacturer Part No. | KBHDG5V 5 33C80N X PE7 H4 10 |
| Integral Amplifier | Yes |
| Pilot Supply | Internal thru Integral Reducer |
| T Port Pressure | 725 psi |
| Electrical Command Signal | +/- 10V |
| Solenoid | Double |
| Spool Type | Symmetric |
| Model No. | KBHDG5V 5 33C80N X PE7 H4 10 |
| Operation | Solenoid Controlled, Pilot Operated |
| Spool Metering Type | Meter-In & Meter-Out |
| Series | KBHDG5V5 |
| Pilot/Drain | External |
| Feedback Arrangement | From Pilot & Main Stages |
| Valve Performance | Servo Performance |
| Mounting | Subplate Mounted |
| Control Type | Directional |
| Design No. | 10 |
| Coil Rating | 24 VDC Amplifier Supply |
| Weight | 13.0 LB |

