Skip to content Skip to navigation menu
Vickers by Danfoss02-360058

02-360058

Vickers Pressure Control Unloading Valve
Item #102290636
  • Pressure Unloading Valve
  • Unloading Valve Type
  • 8 mm Port Size
  • 130 to 1000 psi Pressure Adjustment Range
  • 75 gal/min Maximum Flow
Vickers by Danfoss02-360058
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Unloading Valve
  • Unloading Valve Type
  • 8 mm Port Size
  • 130 to 1000 psi Pressure Adjustment Range
  • 75 gal/min Maximum Flow
Pressure Adjustment Range (psi) 130 to 1,000
Valve Mount Type Pump Flange Mounting
Pressure [Max] 3000 psi
Fluid Cleanliness 19/17/14 micron
No. of Stages Two Stage
Body Material Cast Iron
Performance Standard Performance
Seal Material Buna-N
Drain Internal Drain
Valve Type Unloading Valve
Port Size 8 mm
Flow [Max] 75 gal/min
Model No. UPF1S-CL-08-A-W-20
Adjustment Type Screw
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison