- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Response Type | Standard Response |
| Reducer Module | N/A |
| Pressure Port Check Valve Code | R |
| EN Code | None |
| Overrides | Plain Override Solenoid Ends |
| Seal Material | Buna-N |
| Pilot Drain Code | None |
| Reducer Module Code | None |
| Port Restrictor Plug Code | None |
| Solenoid | Double |
| Electrical Connection | Wired Terminal Block |
| Solenoid Indicator Lights Code | L |
| Pilot Pressure Code | None |
| Gauge Port | SAE-4 |
| Pilot/Drain | External Pilot/Internal Drain |
| AC/DC | AC |
| Center Position | All Ports Open |
| Crossover | All Ports Open |
| Rated Flow [Max] | 185 gal/min |
| Actuator Type | Solenoid |
| Spool Control Modification Code | None |
| Spool Indicator Switch Code | None |
| Gauge Ports Code | None |
| Housing Code | W |
| Coil Type Code | F |
| Model No. | DG5V-8-S-0C-R-M-FTWL-B-10 |
| Manual Override Option Code | None |
| Spool Code | 0 |
| Surge Suppressor/Damper Code | None |
| Pilot Valve Type Code | S |
| Response Type Code | None |
| Solenoid Energization Code | None |
| Operation | Pilot Operated |
| Mechanical Options | None |
| NFPA Size | D08 |
| Electrical Connector Code | T |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Electrical Options | None |
| Function | 3-Position Spring Centered |
| Design No. | 10 |
| Manual Override | Plain Override |
| Indicator Lights | Yes |
| Electrical Options Code | None |
| Mechanical Options Code | None |
| Tank Port Rating | 5000 |
| Valve Type | Standard-Duty |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Spool Spring Arrangement Code | C |
| Port T Pressure Rating | 5000 psi |
| Coil Rating Code | B |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure Port Check Valve Pressure | 50 psi |
| Pressure [Max] | 5000 psi |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Weight | 35.0 LB |

