- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
| Seal Material | Buna-N |
| Drain | Internal Drain |
| No. of Stages | Two Stage |
| Model No. | CPF2S-10-F-W-20-EN55 |
| Performance | Standard Performance |
| Body Material | Cast Iron |
| Valve Mount Type | Pump Flange Mounting |
| Adjustment Type | Screw |
| Port Type | SAE |
| Valve Type | Pressure Relief |
| Actuation Option | Solenoid |
| Fluid Cleanliness | 19/17/14 micron |
| Flow [Max] | 150 gal/min |
| Port Size | 10 mm |
| Remote | No |
| Pressure [Max] | 3000 psi |
| Adjustment | Yes |
| Pressure Adjustment Range (psi) | 145 to 3,000 |
| Weight | 0.0 LB |

