- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Overrides | Plain Override Solenoid Ends |
| Solenoid Indicator Lights Code | None |
| Reducer Module Code | None |
| Port T Pressure Rating | 5000 psi |
| Center Position | P & B Blocked, A to T |
| Pilot Drain Code | None |
| Coil Type Code | U |
| Gauge Port | SAE-4 |
| Function | 3-Position Spring Centered |
| Tank Port Rating | 5000 |
| Surge Suppressor/Damper | None |
| Operation | Pilot Operated |
| Model No. | DG5V-8-S-3C-X-E-M-U-B-10 |
| Spool Control Modification Code | None |
| Actuator Type | Solenoid |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| AC/DC | AC |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Gauge Ports Code | None |
| Reducer Module | N/A |
| Electrical Connector Code | None |
| Pressure Port Check Valve Code | None |
| Response Type Code | X |
| Valve Type | Standard-Duty |
| Response Type | Fast Response |
| Surge Suppressor/Damper Code | None |
| Spool Indicator Switch Code | None |
| Mechanical Options | None |
| Solenoid Energization Code | None |
| Pilot Valve Type Code | S |
| Electrical Connection | No Connector |
| Manual Override Option Code | None |
| Indicator Lights | No |
| Coil Rating Code | B |
| Coil Type | DIN 43650 |
| Solenoid | Double |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| EN Code | None |
| Electrical Options | None |
| Pilot Pressure Code | E |
| Spool Spring Arrangement Code | C |
| Seal Material | Buna-N |
| Electrical Options Code | None |
| Housing Code | None |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| Rated Flow [Max] | 185 gal/min |
| Pilot/Drain | External Pilot/Internal Drain |
| Design No. | 10 |
| Port Restrictor Plug Code | None |
| Manual Override | Plain Override |
| NFPA Size | D08 |
| Pressure Port Check Valve Pressure | N/A |
| Spool Code | 3 |
| Weight | 35.0 LB |

