- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
| Operation | Pilot Operated |
| Pilot/Drain | External Pilot/Internal Drain |
| Function | Spring Centered |
| Seal Material | Buna-N |
| NFPA Size | D08 |
| Model No. | DG5V-8-H-0C-M-U-C-10 |
| Weight | 0.0 LB |

