- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
| Port Size | 12 mm |
| Valve Type | Unloading Valve |
| Model No. | UPF2S-12-F-W-P-3S-M-U-B5-20 |
| Weight | 0.0 LB |
| Port Size | 12 mm |
| Valve Type | Unloading Valve |
| Model No. | UPF2S-12-F-W-P-3S-M-U-B5-20 |
| Weight | 0.0 LB |