Skip to content Skip to navigation menu
Vickers by Danfoss02-399380

02-399380

Vickers D05 Solenoid Valve
Item #105184020
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Centered, Double End Function
Vickers by Danfoss02-399380
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Centered, Double End Function
Seal Material Buna-N
Operation Solenoid Operated
Model No. DG4S4W-018C-N-60
Function Spring Centered, Double End
Electrical Connection KU W/ Deutsch Connector
Voltage & Frequency 220 VAC - 50 Hz
AC/DC AC
NFPA Size D05
Pressure [Max] 3600 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison