- Pressure Sequence Valve
- Pressure Sequence Valve Type
- 6 mm Port Size
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
| Remote | No |
| Body Material | Cast Iron |
| No. of Stages | Single Stage |
| Temperature Range [Max] | 155 °F |
| Adjustment | Yes |
| Fluid Cleanliness | 19/17/14 micron |
| Performance | Standard Performance |
| Valve Type | Pressure Sequence |
| Port Type | SAE |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Pressure [Max] | 1000 psi |
| Seal Material | Buna-N |
| Flow [Max] | 60 gal/min |
| Temperature Range [Min] | 65 °F |
| Port Size | 6 mm |
| Manual Override | No |
| Actuation Option | Proportional |
| Model No. | CS-06-B-50-S331 |
| Adjustment Type | Knob |
| Weight | 0.0 LB |

