- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
| Model No. | UPF2S-C-12-A-W-3S-VM-U-B5-20-EN526 |
| Valve Type | Unloading Valve |
| Port Size | 12 mm |
| Weight | 0.0 LB |
| Model No. | UPF2S-C-12-A-W-3S-VM-U-B5-20-EN526 |
| Valve Type | Unloading Valve |
| Port Size | 12 mm |
| Weight | 0.0 LB |