- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 4568 psi Pressure Adjustment Range
- Knob Adjustment Type
| Pressure Adjustment Range (psi) | 4,568 |
| Pressure [Max] | 4500 psi |
| Valve Mount Type | Subplate/Manifold Mounted |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Valve Type | Relief Valve |
| Adjustment Type | Knob |
| Leakage | Standard |
| Fluid Cleanliness | 19/17/14 micron |
| Adjustment | Yes |
| Actuation Option | Proportional |
| Model No. | DARV-W-6-K-10/315 |
| Weight | 0.0 LB |

