Skip to content Skip to navigation menu
Vickers by Danfoss02-466043

02-466043

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101897330
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-466043
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
GPM @ Speed 6.25 gpm @ 1750 rpm
Seal Material Buna-N
Port Location Rear Port
Series PVQ13
Shaft Style Single Shaft
Manufacturer Part No. PVQ13-A2L-SE3S-20-CM7-12
Mounting Flange Mount
Displacement (in³/rev) 0.843
Pressure Adjustment [Max] 1500 psi
Shaft Type 9 Tooth Splined
Rotation Left Hand (CCW)
Mounting Flange SAE A, 2 Bolt
Model No. PVQ13-A2L-SE3S-20-CM7-12
Pump Type Variable Displacement Open Circuit
Outlet Port SAE-12
Pressure Adjustment [Min] 350 psi
Inlet Port SAE-12
Control Type Low Pressure Compensator
Pressure [Max] 3000 psi
Origin Piston Pumps
Shaft Dia. 0.625 in
Port Type SAE
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison