Skip to content Skip to navigation menu
Vickers by Danfoss02-466077

02-466077

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101897163
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-466077
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style Single Shaft
Port Type SAE
Model No. PVQ10-A2R-SE1F-20-CM7-12
GPM @ Speed 4.75 gpm @ 1750 rpm
Displacement (in³/rev) 0.643
Port Location Rear Port
Seal Material Viton
Pressure [Max] 3000 psi
Control Type Low Pressure Compensator
Manufacturer Part No. PVQ10-A2R-SE1F-20-CM7-12
Series PVQ10
Mounting Flange Mount
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Origin Piston Pumps
Mounting Flange SAE A, 2 Bolt
Shaft Dia. 0.75 in
Outlet Port SAE-12
Inlet Port SAE-12
Pressure Adjustment [Max] 1500 psi
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Min] 350 psi
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison