With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Case Drain
SAE-8
Port Location
Rear Port
Pressure Adjustment [Max]
3000 psi
Design No.
21
Mounting Flange
SAE B, 2 Bolt
Origin
Piston Pumps
Control Type
Pressure Compensator
Series
PVQ20
Pressure Adjustment [Min]
350 psi
Pressure [Max]
3000 psi
Seal Material
Buna-N
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Outlet Port
SAE-20
Displacement (in³/rev)
1.29
Model No.
PVQ20 B2R SE28S 21 C21 12
Rotation
Right Hand (CW)
Shaft Style
Single Shaft
Shaft Type
26 Tooth Splined
Port Type
SAE
Manufacturer Part No.
PVQ20 B2R SE28S 21 C21 12
GPM @ Speed
9.5 gpm @ 1750 rpm
Shaft Dia.
N/A
Mounting
Flange Mount
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back