- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Model No. | PVM045ER05CS02AAB28110000A0A |
| Series | PVM045 |
| Operating Pressure [Max] | 5000 psi |
| Port Type | Flange Ports |
| Displacement (in³/rev) | 2.75 |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Spline Description | N/A |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Flow Compensator Setting | 11 Bar |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Paint | Standard Blue Paint |
| Mounting Flange | SAE B, 2 Bolt |
| Shaft Length | 1 5/16 in |
| Rotation | Right Hand (CW) |
| RPM [Max] | 1800 rpm |
| Origin | Axial Piston Pumps |
| HP @ 1,800 rpm [Max] | 55 hp |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Manufacturer Part No. | PVM045ER05CS02AAB28110000A0A |
| Pump Type | Open Circuit Axial |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Shaft Type | Straight Keyed |
| Shaft Description | SAE B |
| Bolt Circle Dia. | 5 3/4 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Key | 1/4 in |
| Pilot Diameter | 4 in |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Shaft Dia. | 0.875 in |
| Pressure Compensator Setting | 280 Bar |
| Valve Plate | Electric Motor Speeds |
| Weight | 52.0 LB |

