- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 5/8 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Bolt Circle Dia. | 4 3/16 in |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Displacement (in³/rev) | 1.1 |
| Pilot Diameter | 3.25 in |
| Origin | Axial Piston Pumps |
| Shaft Dia. | 0.625 in |
| Inlet Port | 1 1/4 in 4-Bolt Flange/Code 61 |
| Flow Compensator Setting | 11 Bar |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Valve Plate | Electric Motor Speeds |
| Series | PVM018 |
| Paint | No Paint |
| Manufacturer Part No. | PVM018ER01AS02AAC2811000000A |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Mounting Flange | SAE A, 2 Bolt |
| Shaft Length | 0.94 in |
| Pump Type | Open Circuit Axial |
| Shaft Type | Straight Keyed |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Spline Description | N/A |
| Outlet Port | 3/4 in 4-Bolt Flange/Code 61 |
| RPM [Max] | 1800 rpm |
| HP @ 1,800 rpm [Max] | 22 hp |
| Model No. | PVM018ER01AS02AAC2811000000A |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Operating Pressure [Max] | 5000 psi |
| Shaft Description | SAE A |
| Pressure Compensator Setting | 280 Bar |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Rotation | Right Hand (CW) |
| Key | 5/32 in |
| Port Type | Flange Ports |
| Weight | 33.0 LB |

