- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 3/4 in Keyed Shaft
- SAE D, 4 Bolt w/6 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Metal die casters
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Origin | Axial Piston Pumps |
| Flow Compensator Setting | None |
| Port Location | Side Port |
| Spline Description | N/A |
| Shaft Length | 2 5/8 in |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
| Shaft Description | SAE D |
| Pump Type | Open Circuit Axial |
| Shaft Dia. | 1.75 in |
| Operating Pressure [Max] | 5000 psi |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Displacement (in³/rev) | 8 |
| Pressure Compensator Setting | 70 Bar |
| RPM [Max] | 1800 rpm |
| Control Type | Pressure Compensator |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Valve Plate | Electric Motor Speeds |
| Rotation | Right Hand (CW) |
| Port Type | Flange Ports |
| HP @ 1,800 rpm [Max] | 152 hp |
| Seal Material | Buna-N |
| Model No. | PVM131ER13JS02AAA07000000A0A |
| Shaft Type | Straight Keyed |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| GPM @ Speed | 57 gpm @ 1800 rpm |
| Key | 7/16 in |
| Mounting Flange | SAE D, 4 Bolt |
| Bolt Circle Dia. | 9 in |
| Manufacturer Part No. | PVM131ER13JS02AAA07000000A0A |
| Pilot Diameter | 6 in |
| Series | PVM131 |
| Paint | Standard Blue Paint |
| Weight | 145.0 LB |

