- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Model No. | PVM074ER09GS02AAC25110000A0A |
| Rotation | Right Hand (CW) |
| Displacement (in³/rev) | 4.5 |
| Seal Material | Buna-N |
| Shaft Type | Straight Keyed |
| Pressure Compensator Setting | 250 Bar |
| Mounting Flange | SAE C, 4 Bolt |
| Port Location | Side Port |
| Valve Plate | Electric Motor Speeds |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| RPM [Max] | 1800 rpm |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Pump Type | Open Circuit Axial |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Manufacturer Part No. | PVM074ER09GS02AAC25110000A0A |
| Flow Compensator Setting | 11 Bar |
| Operating Pressure [Max] | 5000 psi |
| Bolt Circle Dia. | 6 3/8 in |
| Shaft Description | SAE C |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Spline Description | N/A |
| HP @ 1,800 rpm [Max] | 84 hp |
| Series | PVM074 |
| Paint | Standard Blue Paint |
| Key | 5/16 in |
| Port Type | Flange Ports |
| Pilot Diameter | 5 in |
| Origin | Axial Piston Pumps |
| Shaft Dia. | 1.25 in |
| Shaft Length | 1.89 in |
| Weight | 99.0 LB |

