- PVM098 Series Mobile Axial Piston Pump
- CW Rotation
- 1.23 in 14T Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 53 gal/min @ 2,200 rpm
applications
- Chemical applicator trucks
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Flexibility in machine design
- Design promotes leak-free system
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Rotation | Right Hand (CW) |
| Series | PVM098 |
| Shaft Length | 48 mm |
| Flow Compensator Setting | 11 Bar |
| Pilot Diameter | 5 in |
| Mounting Flange | SAE C, 4 Bolt |
| Pressure Compensator Setting | 280 Bar |
| Origin | Axial Piston Pumps |
| Flow @ RPM | 53 gpm @ 2200 rpm |
| Valve Plate | Mobile Equipment |
| Model No. | PVM098MR11GS02AAC2811000CA0A |
| Shaft Type | 14 Tooth Splined |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| RPM [Max] | 1800 rpm, 2200 rpm |
| Seal Material | Buna-N |
| Manufacturer Part No. | PVM098MR11GS02AAC2811000CA0A |
| Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
| Operating Pressure [Max] | 5000 psi |
| Shaft Details | 14T-12/24 |
| Shaft Dia. | 1.23 in |
| Port Type | Flange Ports |
| Key | N/A |
| Bolt Circle Dia. | 6 3/8 in |
| Shaft Description | SAE C |
| Spline Description | 12/24 |
| Pump Type | Open Circuit Axial |
| Displacement (in³/rev) | 6 |
| Paint | Standard Blue Paint |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Port Location | Side Port |
| Weight | 121.0 LB |

