Skip to content Skip to navigation menu
Vickers PVM Series Industrial Axial Piston Pump

123AL00082A

Vickers PVM Series Industrial Axial Piston Pump
Item #103642008
  • PVM045 Series Industrial Axial Piston Pump
  • CW Rotation
  • 25.00 mm Keyed Shaft
  • SAE B, 2 Bolt w/100.0000 mm Pilot
  • 20 gal/min @ 1800 rpm
  • Side Ported
  • G1 1/2 Inlet
  • G1 Outlet
  • Pressure & Flow Compensator w/Bleed Orifice
+ Show More + Show Less
Vickers PVM Series Industrial Axial Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM045 Series Industrial Axial Piston Pump
  • CW Rotation
  • 25.00 mm Keyed Shaft
  • SAE B, 2 Bolt w/100.0000 mm Pilot
  • 20 gal/min @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides
  • Tube forming and bending
  • Blow molding machines
  • Metal die casters

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Paint Standard Blue Paint
Auxiliary Mounting Pad SAE B, 2/4 Bolt, 13 Tooth Spline
Shaft Dia. 25 mm
HP @ 1,800 rpm [Max] 55 hp
Manufacturer Part No. PVM045ER17DS05AAB2311000CA0A
Port Type BSPP Tube Ports
Outlet Port G1
Inlet Port G1 1/2
Displacement (in³/rev) 2.75
Rotation Right Hand (CW)
Flow @ RPM 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm
Seal Material Buna-N
Bolt Circle Dia. 140 mm
Model No. PVM045ER17DS05AAB2311000CA0A
Origin Axial Piston Pumps
Pump Type Open Circuit Axial
Shaft Type Straight Keyed
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Valve Plate Electric Motor Speeds
GPM @ Speed 20 gpm @ 1800 rpm
Pressure Compensator Setting 230 Bar
Shaft Details ISO 3019/2 E25N
Series PVM045
Mounting Flange SAE B, 2 Bolt
Spline Description N/A
Port Location Side Port
Control Type Pressure & Flow Compensator w/Bleed Orifice
Key 8 mm
Shaft Length 42 mm
Operating Pressure [Max] 5000 psi
Pilot Diameter 100 mm
RPM [Max] 1800 rpm
Flow Compensator Setting 11 Bar
Shaft Description ISO 3019/2 E25N
Weight 52.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison