- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| HP @ 1,800 rpm [Max] | 152 hp |
| Mounting Flange | SAE C, 4 Bolt |
| RPM [Max] | 1800 rpm |
| Rotation | Right Hand (CW) |
| Bolt Circle Dia. | 6 3/8 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pilot Diameter | 5 in |
| Displacement (in³/rev) | 8 |
| Origin | Axial Piston Pumps |
| Shaft Type | Straight Keyed |
| GPM @ Speed | 57 gpm @ 1800 rpm |
| Paint | Standard Blue Paint |
| Shaft Description | SAE C |
| Operating Pressure [Max] | 5000 psi |
| Shaft Dia. | 1.25 in |
| Port Type | Flange Ports |
| Port Location | Side Port |
| Pump Type | Open Circuit Axial |
| Seal Material | Buna-N |
| Model No. | PVM131ER09GS02AAA07000000A0A |
| Pressure Compensator Setting | 70 Bar |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Valve Plate | Electric Motor Speeds |
| Flow Compensator Setting | None |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Key | 5/16 in |
| Series | PVM131 |
| Manufacturer Part No. | PVM131ER09GS02AAA07000000A0A |
| Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
| Control Type | Pressure Compensator |
| Spline Description | N/A |
| Shaft Length | 1.89 in |
| Weight | 145.0 LB |

