- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pressure Compensator Setting | 280 Bar |
| Port Type | Flange Ports |
| Origin | Axial Piston Pumps |
| Port Location | Side Port |
| Flow Compensator Setting | 24 Bar |
| RPM [Max] | 1800 rpm |
| Seal Material | Buna-N |
| Pilot Diameter | 4 in |
| Shaft Length | 1 5/16 in |
| Paint | Standard Blue Paint |
| Mounting Flange | SAE B, 2 Bolt |
| Shaft Dia. | 0.875 in |
| Spline Description | N/A |
| Pump Type | Open Circuit Axial |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Displacement (in³/rev) | 2.75 |
| Series | PVM045 |
| Model No. | PVM045ER05CS02AAC28240000A0A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Key | 0.25 in |
| Rotation | Right Hand (CW) |
| Shaft Description | SAE B |
| Valve Plate | Electric Motor Speeds |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Bolt Circle Dia. | 5 3/4 in |
| HP @ 1,800 rpm [Max] | 55 hp |
| Shaft Type | Straight Keyed |
| Operating Pressure [Max] | 5000 psi |
| Manufacturer Part No. | PVM045ER05CS02AAC28240000A0A |
| Weight | 52.0 LB |

