- PVM074 Series Pump
- CW Rotation
- SAE C, 4 Bolt
- 1 1/4" Straight Keyed Shaft
- 2" 4-Bolt Flange/Code 61 Flange Ports
| Shaft Type | Straight Keyed |
| Spline Description | N/A |
| Port Location | Side Port |
| Bolt Circle Dia. | 6 3/8 in |
| GPM @ Speed | 33.5 gpm @ 1800 rpm |
| RPM [Max] | 1800 rpm |
| Control Type | Industrial Control, Pressure Compensated |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Series | PVM074 |
| Shaft Dia. | 1.25 in |
| Shaft Description | SAE C |
| Rotation | Right Hand (CW) |
| Operating Pressure [Max] | 5000 psi |
| Valve Plate | Electric Motor Speeds |
| Pump Type | Open Circuit Axial |
| Flow Compensator Setting | 20 Bar |
| Pressure Compensator Setting | None |
| HP @ 1,800 rpm [Max] | 84 hp |
| Key | 5/16 in |
| Pilot Diameter | 5 in |
| Origin | Axial Piston Pumps |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Mounting Flange | SAE C, 4 Bolt |
| Seal Material | Buna-N |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Displacement (in³/rev) | 4.5 |
| Port Type | Flange Ports |
| Shaft Length | 1.89 in |
| Paint | No Paint |
| Weight | 0.0 LB |

