- Pressure Unloading Valve
- Unloading Valve Type
- SAE-12 Port Size
- 350 to 1000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
description
- These types of valves act similar to a relief valve, but use a remote input to control line pressure.
| Flow [Max] | 20 gal/min |
| Pressure Adjustment Range (psi) | 350 to 1,000 |
| Pressure Adjustment [Max] | 1000 psi |
| Pressure Adjustment [Min] | 350 psi |
| Valve Type | Unloading Valve |
| Pressure [Max] | 3000 psi |
| Port Size | SAE-12 |
| Port Type | SAE |
| Manufacturer Part No. | URT1-06-B-12 |
| Model No. | URT1-06-B-12 |
| Weight | 10.0 LB |

