- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 350 to 1000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
description
- These types of valves act similar to a relief valve, but use a remote input to control line pressure.
| Body Material | Cast Iron |
| Pressure Adjustment [Max] | 1000 psi |
| Model No. | URT1-10-B-12 |
| Performance | Standard Performance |
| Port Size | 10 mm |
| Manufacturer Part No. | URT1-10-B-12 |
| Actuation Option | Proportional |
| Pressure Adjustment Range (psi) | 350 to 1,000 |
| Adjustment Type | Screw |
| Flow [Max] | 50 gal/min |
| Manual Override | No |
| Fluid Cleanliness | 19/17/14 micron |
| Switch Connector | No |
| Adjustment | Yes |
| Drain | External Drain |
| Pressure Adjustment [Min] | 350 psi |
| Remote | No |
| Valve Type | Unloading Valve |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Weight | 20.0 LB |

