- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Solenoid | Double |
| Coil Type | No Coil |
| Valve Type | Standard-Duty |
| Overrides | No Overrides |
| Indicator Lights | Yes |
| Model No. | DG4S4L-010C-50 |
| Seal Material | Buna-N |
| Cycle Rate [Max] | N/A |
| Operation | Solenoid Operated |
| Crossover | All Ports Open |
| Design No. | 50 |
| Electrical Options Code | L |
| Actuator Type | Solenoid |
| Voltage & Frequency | 115 VAC - 60 Hz |
| Rated Flow [Max] | 20 gal/min |
| Pilot Valve Type | N/A |
| Pilot/Drain | None |
| Spool Code | 0 |
| Surge Suppressor/Damper | None |
| Pressure [Max] | 3000 psi |
| Port T Pressure Rating | 1000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | Ground Terminal |
| Electrical Options | None |
| Coil Rating Code | None |
| Spool Spring Arrangement Code | C |
| Response Type | Standard Response |
| Mechanical Options Code | None |
| Reducer Module | N/A |
| Function | 3-Position Spring Centered |
| Tank Port Rating | 1000 |
| Flow Direction Code | 4 |
| Solenoid Air Gap Code | None |
| Port Restrictor Plugs | None |
| NFPA Size | D05 |
| Center Position | All Ports Open |
| Mechanical Options | None |
| AC/DC | AC |
| Weight | 10.0 LB |

