Skip to content Skip to navigation menu
Vickers by Danfoss303AA00008A

303AA00008A

Vickers SV Series Directional Valve
Item #104161885
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Vickers by Danfoss303AA00008A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Pressure [Max] 3000 psi
Model No. SV5-10-4M-8H-J24DWB
Valve Type 4-Way, 2-Position
Housing Material Steel
Flow [Max] 6 gal/min
Connector Type Leads
Seal Material Buna-N
Valve Voltage Rating 24 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison