Skip to content Skip to navigation menu
Vickers by Danfoss303AA00020A

303AA00020A

Vickers SV Series Directional Valve
Item #104169491
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss303AA00020A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Seal Material Buna-N
Model No. SV13-20-CM-0-H115AG
Pressure [Max] 5000 psi
Valve Voltage Rating 115 VAC
Flow [Max] 60 gal/min
Valve Type 2-Way, 2-Position, Normally Closed
Housing Material Steel
Connector Type DIN 43650-A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison