- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Connector Type | Conduit |
| Valve Voltage Rating | 115 VAC |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Pressure [Max] | 5000 psi |
| Model No. | SV13-10-C-0-115APH |
| Seal Material | Buna-N |
| Housing Material | Steel |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |

