- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Pressure [Max] | 5000 psi |
| Model No. | SV14-8-0M-0-24DWBP |
| Housing Material | Steel |
| Valve Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| Flow [Max] | 3 gal/min |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Connector Type | Leads |
| Weight | 0.0 LB |

