- Solenoid Valve
- 2-Way, 2-Position, Normally Open Bi-Directional Valve Type
| Pressure [Max] | 5000 psi |
| Seal Material | Viton |
| Connector Type | Leads |
| Valve Voltage Rating | 24 VDC |
| Housing Material | Aluminum |
| Flow [Max] | 15 gal/min |
| Valve Type | 2-Way, 2-Position, Normally Open Bi-Directional |
| Model No. | SBV11-8V-0-A3G-24DWBP |
| Weight | 0.0 LB |

