- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Bi-Directional Valve Type
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Valve Voltage Rating | 12 VDC |
| Flow [Max] | 20 gal/min |
| Housing Material | Steel |
| Model No. | SBV11-10-C-S8T-12DWBH |
| Valve Type | 2-Way, 2-Position, Normally Closed Bi-Directional |
| Connector Type | Leads |
| Weight | 0.0 LB |

