- Direction Control Valve
- Pilot To Shift Valve Type
- PTS17-12 Series
- 30 gal/min Maximum Flow
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 210 cc/min @ 350 bar |
| Cavity | C-12-3 |
| Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 136 to 149 Nm |
| Detent Option | No |
| No. of Valve Ports | 3 |
| Model No. | PTS17-12N-0-160-00 |
| Installation | Screw-in Cartridge |
| Pilot Pressure | 160 psi |
| Style | 2-Way, 2-Position, Normally Open |
| No. of Housing Ports | 3 |
| Series | PTS17-12 |
| Seal Type | Buna-N |
| Valve Material | Cartridge only |
| Valve Type | Pilot To Shift |
| Pressure [Max] | 5000 psi |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |

