- Direction Control Valve
- Pilot To Shift Valve Type
- PTS11-10 Series
- 7 gal/min Maximum Flow
| Seal Type | Buna-N |
| Model No. | PTS11-10N-0-80-00 |
| Pressure [Max] | 5000 psi |
| Cavity | C-10-4 |
| Leakage | 210 cc/min @ 210 bar |
| Valve Type | Pilot To Shift |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 4 |
| Installation | Screw-in Cartridge |
| Series | PTS11-10 |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| Style | 3-Way, 2-Position |
| Pilot Pressure | 80 psi |
| Port Type | Cartridge Only |
| Valve Material | Cartridge only |
| No. of Housing Ports | 4 |
| Detent Option | No |
| Flow [Max] | 7 gal/min |
| Weight | 0.0 LB |

